Motion
15KW-20HP,1200,TEFC,180L,3/60/230/460

MARATHON ELECTRIC
15KW-20HP,1200,TEFC,180L,3/60/230/460

1200 rpm, 1000 rpm, 3 ph, 230/460 V, 180L Frame, TEFC Enclosure
MI ITEM #10682488
MFR #15KW-20HP,1200,TEFC,180L,3/60/230/460
Your Price$6,332.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
15KW-20HP,1200,TEFC,180L,3/60/230/460

1200 rpm, 1000 rpm, 3 ph, 230/460 V, 180L Frame, TEFC Enclosure
MI ITEM #10682488
MFR #15KW-20HP,1200,TEFC,180L,3/60/230/460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,332.51/each(List $7,685.14)

Overview

Mfr description
TCA0153AE211GAA009 TCA0153AE211GAA009,15

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    20 hp
  • Synchronous Rpm
    1000 rpm, 1200 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    180L
  • Enclosure Type
    TEFC
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought