Motion
22KW-30HP,3600,TEFC,180M,3/60/230/460

MARATHON ELECTRIC
22KW-30HP,3600,TEFC,180M,3/60/230/460

3600 rpm, 3000 rpm, 3 ph, 230/460 V, 180M Frame, TEFC Enclosure
Mi Item #10682492
MFR #22KW-30HP,3600,TEFC,180M,3/60/230/460
Price$5,938.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
22KW-30HP,3600,TEFC,180M,3/60/230/460

3600 rpm, 3000 rpm, 3 ph, 230/460 V, 180M Frame, TEFC Enclosure
Mi Item #10682492
MFR #22KW-30HP,3600,TEFC,180M,3/60/230/460

Mfr description
TCA0221AE211GAA009 TCA0221AE211GAA009,22
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,938.24/each

Specifications

Dimensions

  • Frame Size
    180M

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    30 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    3000 rpm, 3600 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)