Motion
5.5KW-7.5HP,3600,TEFC,132S,3/60/575

MARATHON ELECTRIC
5.5KW-7.5HP,3600,TEFC,132S,3/60/575

3600 rpm, 3 ph, 575 V, 132S Frame, TEFC Enclosure
MI ITEM #10682517
MFR #5.5KW-7.5HP,3600,TEFC,132S,3/60/575
Your Price$1,968.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
5.5KW-7.5HP,3600,TEFC,132S,3/60/575

3600 rpm, 3 ph, 575 V, 132S Frame, TEFC Enclosure
MI ITEM #10682517
MFR #5.5KW-7.5HP,3600,TEFC,132S,3/60/575

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,968.75/each(List $2,264.07)

Overview

Mfr description
TCA5P51AP211GAA009 TCA5P51AP211GAA009,5.

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    7-1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    132S
  • Enclosure Type
    TEFC
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought