Motion
5.5KW-7.5HP,1800,TEFC,132S,3/60/230/460

MARATHON ELECTRIC
5.5KW-7.5HP,1800,TEFC,132S,3/60/230/460

1800 rpm, 1500 rpm, 3 ph, 230/460 V, 132S Frame, TEFC Enclosure
Mi Item #10682550
MFR #5.5KW-7.5HP,1800,TEFC,132S,3/60/230/460
Price$1,578.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
5.5KW-7.5HP,1800,TEFC,132S,3/60/230/460

1800 rpm, 1500 rpm, 3 ph, 230/460 V, 132S Frame, TEFC Enclosure
Mi Item #10682550
MFR #5.5KW-7.5HP,1800,TEFC,132S,3/60/230/460

Mfr description
TCA5P52AE221GAA009 TCA5P52AE221GAA009,5.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,578.39/each

Specifications

Dimensions

  • Frame Size
    132S

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1500 rpm, 1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)