1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARATHON ELECTRIC
7.5KW-10HP,1800,TEFC,132M,3/60/230/460
1800 rpm, 1500 rpm, 3 ph, 230/460 V, 132M Frame, TEFC Enclosure
MI ITEM #
10682553
MFR #
7.5KW-10HP,1800,TEFC,132M,3/60/230/460
Price
$1,911.49
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motors
AC Motors
MARATHON ELECTRIC 7.5KW-10HP,1800,TEFC,132M,3/60/230/460
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARATHON ELECTRIC
7.5KW-10HP,1800,TEFC,132M,3/60/230/460
1800 rpm, 1500 rpm, 3 ph, 230/460 V, 132M Frame, TEFC Enclosure
MI ITEM #
10682553
MFR #
7.5KW-10HP,1800,TEFC,132M,3/60/230/460
Mfr description
TCA7P52AE221GAA009 TCA7P52AE221GAA009,7.
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,911
.49
/each
Add to Cart
Specifications
Dimensions
Frame Size
132M
Details
Enclosure Type
TEFC (Totally Enclosed Fan Cooled)
Motor Horsepower
10 hp
Motor Phase
3 ph
Motor Supply Voltage
230/460 V
Product Type
General Purpose Motors
Synchronous Rpm
1500 rpm, 1800 rpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items