Motion
3KW-4HP,1800,TEFC,100L,3/60/230/460

MARATHON ELECTRIC
3KW-4HP,1800,TEFC,100L,3/60/230/460

1800 rpm, 1500 rpm, 3 ph, 230/460 V, 100L Frame, TEFC Enclosure
MI ITEM #10682570
MFR #3KW-4HP,1800,TEFC,100L,3/60/230/460
Price$1,223.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
3KW-4HP,1800,TEFC,100L,3/60/230/460

1800 rpm, 1500 rpm, 3 ph, 230/460 V, 100L Frame, TEFC Enclosure
MI ITEM #10682570
MFR #3KW-4HP,1800,TEFC,100L,3/60/230/460

Mfr description
TCA0032AE231GAA009 TCA0032AE231GAA009,4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,223.68/each

Specifications

Dimensions

  • Frame Size
    100L

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    4 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1500 rpm, 1800 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)