Motion
3KW-4HP,1200,TEFC,132S,3/60/230/460

MARATHON ELECTRIC
3KW-4HP,1200,TEFC,132S,3/60/230/460

1200 rpm, 1000 rpm, 3 ph, 230/460 V, 132S Frame, TEFC Enclosure
MI ITEM #10682571
MFR #3KW-4HP,1200,TEFC,132S,3/60/230/460
Your Price$2,274.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
3KW-4HP,1200,TEFC,132S,3/60/230/460

1200 rpm, 1000 rpm, 3 ph, 230/460 V, 132S Frame, TEFC Enclosure
MI ITEM #10682571
MFR #3KW-4HP,1200,TEFC,132S,3/60/230/460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,274.17/each(List $2,615.30)

Overview

Mfr description
TCA0033AE231GAA009 TCA0033AE231GAA009,4

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    4 hp
  • Synchronous Rpm
    1000 rpm, 1200 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    132S
  • Enclosure Type
    TEFC
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text