Motion
5.5KW-7.5HP,1800,TEFC,132S,3/60/230/460

MARATHON ELECTRIC
5.5KW-7.5HP,1800,TEFC,132S,3/60/230/460

1800 rpm, 1500 rpm, 3 ph, 230/460 V, 132S Frame, TEFC Enclosure
MI ITEM #10682575
MFR #5.5KW-7.5HP,1800,TEFC,132S,3/60/230/460
Your Price$1,667.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
5.5KW-7.5HP,1800,TEFC,132S,3/60/230/460

1800 rpm, 1500 rpm, 3 ph, 230/460 V, 132S Frame, TEFC Enclosure
MI ITEM #10682575
MFR #5.5KW-7.5HP,1800,TEFC,132S,3/60/230/460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,667.21/each(List $2,000.66)

Overview

Mfr description
TCA5P52AE231GAA009 TCA5P52AE231GAA009,7

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    7-1/2 hp
  • Synchronous Rpm
    1500 rpm, 1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    132S
  • Enclosure Type
    TEFC
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text