Motion
11KW-15HP,1200,TEFC,160L,3/60/230/460

MARATHON ELECTRIC
11KW-15HP,1200,TEFC,160L,3/60/230/460

1200 rpm, 1000 rpm, 3 ph, 230/460 V, 160L Frame, TEFC Enclosure
Mi Item #10682582
MFR #11KW-15HP,1200,TEFC,160L,3/60/230/460
Price$6,928.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
11KW-15HP,1200,TEFC,160L,3/60/230/460

1200 rpm, 1000 rpm, 3 ph, 230/460 V, 160L Frame, TEFC Enclosure
Mi Item #10682582
MFR #11KW-15HP,1200,TEFC,160L,3/60/230/460

Mfr description
TCA0113AE231GAA009 TCA0113AE231GAA009,15
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,928.65/each

Specifications

Dimensions

  • Frame Size
    160L

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    15 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1000 rpm, 1200 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)