Motion
15KW-20HP,1800,TEFC,160L,3/60/230/460

MARATHON ELECTRIC
15KW-20HP,1800,TEFC,160L,3/60/230/460

1800 rpm, 1500 rpm, 3 ph, 230/460 V, 160L Frame, TEFC Enclosure
MI ITEM #10682584
MFR #15KW-20HP,1800,TEFC,160L,3/60/230/460
Price$3,685.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
15KW-20HP,1800,TEFC,160L,3/60/230/460

1800 rpm, 1500 rpm, 3 ph, 230/460 V, 160L Frame, TEFC Enclosure
MI ITEM #10682584
MFR #15KW-20HP,1800,TEFC,160L,3/60/230/460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,685.64/each

Specifications

Dimensions

  • Frame Size
    160L

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    20 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1500 rpm, 1800 rpm

Overview

Mfr description
TCA0152AE231GAA009 TCA0152AE231GAA009,20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought