Motion
22KW-30HP,1800,TEFC,180L,3/60/230/460

MARATHON ELECTRIC
22KW-30HP,1800,TEFC,180L,3/60/230/460

1800 rpm, 1500 rpm, 3 ph, 230/460 V, 180L Frame, TEFC Enclosure
MI ITEM #10682590
MFR #22KW-30HP,1800,TEFC,180L,3/60/230/460
Price$5,479.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
22KW-30HP,1800,TEFC,180L,3/60/230/460

1800 rpm, 1500 rpm, 3 ph, 230/460 V, 180L Frame, TEFC Enclosure
MI ITEM #10682590
MFR #22KW-30HP,1800,TEFC,180L,3/60/230/460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,479.87/each

Specifications

Dimensions

  • Frame Size
    180L

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    30 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1500 rpm, 1800 rpm

Overview

Mfr description
TCA0222AE231GAA009 TCA0222AE231GAA009,30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought