Specifications
Dimensions
- Belt Section Size8V
- Bore DiameterBushing Required
- Outside Diameter46.3000 in
Details
- Bore TypeSplit Taper Bushed
- Bushing SeriesP
- Manufacturer Catalog Number394699
- MaterialCast Iron
- Number Of Grooves8
- Product TypeV-Belt Pulleys
Overview
Mfr description
8/8V46.3 - P SHEAVE 394699