Motion
P562302
65 psi Cracking Pressure, 10 gpm Max Flow, 4350 psi Max Operating Pressure
Mi Item #10682951
MFR #P562302
Price$60.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
65 psi Cracking Pressure, 10 gpm Max Flow, 4350 psi Max Operating Pressure
Mi Item #10682951
MFR #P562302

Mfr description
P562302 CHECK VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.62/each

Specifications

Details

  • Body Material
    Steel
  • Cracking Pressure
    65 psi
  • Maximum Flow Rate
    10 gpm
  • Maximum Operating Pressure
    4350 psi
  • Mounting Type
    Inline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)