Specifications
Dimensions
- Bore Diameter20 mm
- Stroke160
Details
- ActuationDouble Acting
- BearingsBall Bushing
- Body OptionCompact Body
- Body TypeCompact
- Bracket 1T-Slot
- Cylinder StyleGuided
- Cylinder SuffixXB10
- Guide TypeBall Bushing Bearing
- Mounting TypeT-Slot
- Product TypeGuided Air Cylinders
- SeriesMGP-Z
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)