1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STRONG HOLD PRODUCTS
56-243-6/5DB-L
Extra Heavy Duty Cabinet - 14-Gauge Steel Materail, Solid Door, 3 in Legs, Padlock Hasp Lock, 8000 lbs Overall Capacity
Mi Item #
10683635
MFR #
56-243-6/5DB-L
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Storage and Containers
Storage Cabinets
STRONG HOLD PRODUCTS 56-243-6/5DB-L
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STRONG HOLD PRODUCTS
56-243-6/5DB-L
Extra Heavy Duty Cabinet - 14-Gauge Steel Materail, Solid Door, 3 in Legs, Padlock Hasp Lock, 8000 lbs Overall Capacity
Mi Item #
10683635
MFR #
56-243-6/5DB-L
Mfr description
56-243-6/5DB-L STRONG HOLD CABINET GRAY
This heavy-duty cabinet includes six (6) half-width drawers for tool and supply organization
Each drawer has a capacity of 400 lbs
The three (3) adjustable shelves make it easy to utilize every cubic inch of storage space, with capacities of 1650 lbs each
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Depth
24 in
Height
75 in
Width
60 in
Details
Cabinet Style
Extra Heavy Duty Cabinet
Material
14-Gauge Steel
Number Of Drawers
6
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items