Motion
W5120094.00

GROVE GEAR
W5120094.00

Right Angle Worm Gear Speed Reducer - 39:1 Ratio, Solid Shaft Input, 14 mm Output Size, IEC 63B14 Frame
Mi Item #10691486
MFR #W5120094.00
Price$808.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5120094.00

Right Angle Worm Gear Speed Reducer - 39:1 Ratio, Solid Shaft Input, 14 mm Output Size, IEC 63B14 Frame
Mi Item #10691486
MFR #W5120094.00

Mfr description
HMQ512-39-H-IEC63B14-14MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$808.76/each

Specifications

Dimensions

  • Case Size
    512
  • Manufacturer Reducer Size
    512
  • NEMA / IEC Frame Size
    IEC 63B14
  • Nominal Ratio
    39:1
  • Output Size
    14 mm
  • Ratio
    39:1
  • Weight
    3 lbs

Details

  • Gearbox Component Type
    Gearbox
  • Housing Material
    Aluminum Alloy
  • Input Style
    Shaft
  • Input Type
    Solid Shaft
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    HMQ512-39-H-IEC63B14-14 mm
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)