Motion
664501
Zep Dispenser - Wall or Stand mount, White, 50 oz, Manual Dispensing Action
Mi Item #10691879
MFR #664501
Price$47.47/cs
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep Dispenser - Wall or Stand mount, White, 50 oz, Manual Dispensing Action
Mi Item #10691879
MFR #664501

Mfr description
664501 LS 50 LIQUID SOAP BULK REFILL DIS
  • White cabinet with clean lines; Lightly smoke blue reservoir shows soap levee; Economical and easy to maintain; Holds 50 Oz
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.47/cs

Specifications

Dimensions

  • Depth
    18.5 in
  • Height
    12.2 in
  • Overall Height
    12.2 in
  • Overall Width
    17.59 in
  • Weight
    1 lbs
  • Width
    17.59 in

Details

  • Ada Compliance
    ADA Compliant
  • Color
    White/Gray
  • Container Type
    Dispenser
  • Dispenser Capacity
    50 oz
  • Dispenser Color Finish
    White
  • Dispensing Action
    Manual
  • Foam Action
    No
  • For Use With
    Zep bulk Liquid Hand Soaps
  • Form
    Dispenser
  • Harmonization Code
    8424.89.0000
  • Material
    664501
  • Mounting Style
    Wall or Stand mount
  • Package Quantity
    1 Per Case
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)