Motion
1047944
Battery Cleaner & Protector
MI ITEM #10691880
MFR #1047944
Price$8.18/dz
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Battery Cleaner & Protector
MI ITEM #10691880
MFR #1047944

Mfr description
1047944 BATTERY TERMINAL CLEANER
  • Foaming action cleans quickly & effectively; Detects and neutralizes acid; Protects against corrosion; No CFC's
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$8.18/dz

Specifications

Dimensions

  • Container Size
    154 oz
  • Weight
    1.21 lbs

Details

  • Alcohol Content
    N/A
  • Application
    Batteries, terminals, cables, brackets, and housings for everything
  • Chemical Type
    Water/Surfactant Blend
  • Cleaner Type
    Battery
  • Color
    Red
  • Concentration
    RTU
  • Flammability
    Slightly flammable
  • Form
    Aerosol
  • Indoor Outdoor Use
    N/A
  • Manufacturer Upc Number
    723783211202
  • Scent
    Amine-Like
  • Surfaces Cleaned
    Batteries, terminals, cables, brackets, and housings for everything
  • UPC_NO
    10723783211209

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)