Motion
66252839028

NORTON ABRASIVES
66252839028

Norton Cup Brush - Steel Material, Crimped, 1-3/4 in Diam.
Mi Item #10691899
MFR #66252839028
Price$5.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252839028

Norton Cup Brush - Steel Material, Crimped, 1-3/4 in Diam.
Mi Item #10691899
MFR #66252839028

Mfr description
66252839028 1 3/4" GEMINI CRIMPED WIRE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.21/each

Specifications

Dimensions

  • Bristle Diameter  
    0.012 in
  • Brush Diameter
    1-3/4 in
  • Diameter  
    1-3/4 in
  • Diameter (Wire)
    0.012 in
  • Filament Wire Diameter
    0.012 in
  • Shank Diameter  
    1/4 in
  • Trim Length
    3/4 in

Details

  • Bridled
    No
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Type
    Cup Brush
  • Country of Origin
    China
  • Encapsulated Bristles
    Crimped
  • Fill Material
    Steel - Carbon
  • Manufacturer Stock Number
    66252839028
  • Manufacturer Upc Number
    662528390287
  • Material
    Steel - Carbon
  • Max Rpm
    13000 rpm
  • Product Type
    Cup Brushes
  • UPC_NO
    66252839028
  • Wire Type
    Steel - Carbon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)