Motion
KIT4SCLT40LF2X09

NATIONAL SAFETY APPAREL
KIT4SCLT40LF2X09

Arc Flash Protective Clothing Kit - SM-3X Garment Size, Olive Green Color, 9 Glove Size
MI ITEM #10692022
MFR #KIT4SCLT40LF2X09
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NATIONAL SAFETY APPAREL
KIT4SCLT40LF2X09

Arc Flash Protective Clothing Kit - SM-3X Garment Size, Olive Green Color, 9 Glove Size
MI ITEM #10692022
MFR #KIT4SCLT40LF2X09

Mfr description
KIT4SCLT40LF2X09 40 CAL ARCGUARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Garment Size
    SM-3X
  • Glove Size
    9
  • Size
    2X

Details

  • Color
    Olive Green
  • Product Type
    Arc Flash Protective Clothing Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)