Overview
Mfr description
TEEY2LSHC301-LG VIZABLE FR HI-VIS DUAL
- Lightweight, soft, and multi-hazard fabric
- Contrasting navy lower torso to hide dirt and stains
- Tagless neckline with smooth covered neck and shoulder seam for exceptional comfort
- FR 3M™ Scotchlite™ Reflective Comfort Trim
- Dual Hazard protection against arc flash and flash fire
- Gap on left chest for logos
Specifications
- SizeLG
- Manufacturer Catalog
- Material6.25 oz. Dual Hazard Knit
- ColorYellow/Navy
- ANSI ClassANSI/ISEA Type R Class 3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data