Motion
TEEY2LSHC301-SM
TEEY2LSHC301-SM VIZABLE FR Hi-Vis Dual Hazard Long Sleeve Hybrid T-Shirt, Type R Class 3 (SM)
MI ITEM #10692065
MFR #TEEY2LSHC301-SM
List Price$284.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TEEY2LSHC301-SM VIZABLE FR Hi-Vis Dual Hazard Long Sleeve Hybrid T-Shirt, Type R Class 3 (SM)
MI ITEM #10692065
MFR #TEEY2LSHC301-SM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$284.54/each for your price

Overview

Mfr description
TEEY2LSHC301-SM VIZABLE FR HI-VIS DUAL
  • Lightweight, soft, and multi-hazard fabric
  • Contrasting navy lower torso to hide dirt and stains
  • Tagless neckline with smooth covered neck and shoulder seam for exceptional comfort
  • FR 3M™ Scotchlite™ Reflective Comfort Trim
  • Dual Hazard protection against arc flash and flash fire
  • Gap on left chest for logos

Specifications

  • Size
    SM
  • Material
    6.25 oz. Dual Hazard Knit
  • Color
    Yellow/Navy
  • ANSI Class
    ANSI/ISEA Type R Class 3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text