Motion
TEEY2LSHC301-2X
TEEY2LSHC301-2X VIZABLE FR Hi-Vis Dual Hazard Long Sleeve Hybrid T-Shirt, Type R Class 3 (2X)
MI ITEM #10692066
MFR #TEEY2LSHC301-2X
Price$313.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TEEY2LSHC301-2X VIZABLE FR Hi-Vis Dual Hazard Long Sleeve Hybrid T-Shirt, Type R Class 3 (2X)
MI ITEM #10692066
MFR #TEEY2LSHC301-2X

Mfr description
TEEY2LSHC301-2X VIZABLE FR HI-VIS DUAL
  • Lightweight, soft, and multi-hazard fabric
  • Contrasting navy lower torso to hide dirt and stains
  • Tagless neckline with smooth covered neck and shoulder seam for exceptional comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$313.00/each

Specifications

Dimensions

  • Size
    2X

Details

  • ANSI Class
    ANSI/ISEA Type R Class 3
  • Color
    Yellow/Navy
  • Material
    6.25 oz. Dual Hazard Knit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)