Motion
BSTJTRC3LG
BSTJTRC3LG Hi-Vis FR Control 2.0 Short Sleeve Tee - Type R Class 3 (LG)
Mi Item #10692109
MFR #BSTJTRC3LG
Price$231.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BSTJTRC3LG Hi-Vis FR Control 2.0 Short Sleeve Tee - Type R Class 3 (LG)
Mi Item #10692109
MFR #BSTJTRC3LG

Mfr description
BSTJTRC3LG HI-VIS FR CONTROL 2.0 SHORT
  • FR 3M™ Scotchlite™ Reflective Comfort Trim
  • Odor control technology
  • Inherently flame resistant, FR protection will not wash/wear out
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$231.23/each

Specifications

Dimensions

  • Size
    LG

Details

  • ANSI Class
    ANSI/ISEA Type R Class 3
  • Color
    Yellow
  • Manufacturer Catalog
  • Material
    5.5 oz. FR CONTROL 2.0™
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)