Motion
PNT9SU32X36
Pant - 32 in
Mi Item #10692118
MFR #PNT9SU32X36
Price$261.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pant - 32 in
Mi Item #10692118
MFR #PNT9SU32X36

Mfr description
PNT9SU32X36 TECGEN FR PERFORMANCE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$261.19/each

Specifications

Dimensions

  • Inseam
    36
  • Material Weight
    9.5 oz
  • Size
    32 in
  • Waist Size
    32 in

Details

  • Color
    Navy
  • Description
    DRIFIRE FR Utility Pant
  • Garment Type
    Pants
  • Material
    9.5 oz. High Performance Duck
  • Max Arc Flash Protection
    CAT 2, 14
  • Type
    Utility Pant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)