Motion
PNT9SU46X30
PNT9SU46X30 TECGEN FR Performance Utility Pants (46x30)
MI ITEM #10692131
MFR #PNT9SU46X30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PNT9SU46X30 TECGEN FR Performance Utility Pants (46x30)
MI ITEM #10692131
MFR #PNT9SU46X30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PNT9SU46X30 TECGEN FR PERFORMANCE
  • Dual Hazard protection against arc flash and flash fire
  • Ultimate heavy duty performance utility pant
  • Durable construction with high abrasion resistance
  • Cargo pocket on left side with flap
  • Double tool pocket on the right side, fits variety of tools
  • Standard hip and back pockets

Specifications

  • Size
    46"
  • Color
    Navy
  • Material
    9.5 oz. High Performance Duck
  • Inseam
    30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought