Overview
Mfr description
PNT9SU30X30 TECGEN FR PERFORMANCE
- Dual Hazard protection against arc flash and flash fire
- Ultimate heavy duty performance utility pant
- Durable construction with high abrasion resistance
- Cargo pocket on left side with flap
- Double tool pocket on the right side, fits variety of tools
- Standard hip and back pockets
Specifications
- Size30"
- ColorNavy
- Material9.5 oz. High Performance Duck
- Inseam30
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data