Motion
PNT9SU44X32
PNT9SU44X32 TECGEN FR Performance Utility Pants (44x32)
MI ITEM #10692154
MFR #PNT9SU44X32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PNT9SU44X32 TECGEN FR Performance Utility Pants (44x32)
MI ITEM #10692154
MFR #PNT9SU44X32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PNT9SU44X32 TECGEN FR PERFORMANCE
  • Dual Hazard protection against arc flash and flash fire
  • Ultimate heavy duty performance utility pant
  • Durable construction with high abrasion resistance
  • Cargo pocket on left side with flap
  • Double tool pocket on the right side, fits variety of tools
  • Standard hip and back pockets

Specifications

  • Size
    44"
  • Color
    Navy
  • Material
    9.5 oz. High Performance Duck
  • Inseam
    32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought