Motion
PNT9SU48X32
Pant - 48 in
Mi Item #10692155
MFR #PNT9SU48X32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pant - 48 in
Mi Item #10692155
MFR #PNT9SU48X32

Mfr description
PNT9SU48X32 TECGEN FR PERFORMANCE
  • Dual Hazard protection against arc flash and flash fire
  • Ultimate heavy duty performance utility pant
  • Durable construction with high abrasion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inseam
    32
  • Material Weight
    9.5 oz
  • Size
    48 in
  • Waist Size
    48 in

Details

  • Color
    Navy
  • Description
    DRIFIRE FR Utility Pant
  • Garment Type
    Pants
  • Material
    9.5 oz. High Performance Duck
  • Max Arc Flash Protection
    CAT 2, 14
  • Type
    Utility Pant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)