Overview
Mfr description
KIT2TC8GPVB3X12 TECGEN FR 8 CAL
- Inherently flame resistant
- Lightweight, breathable fabric
- Wide Range of layered arc data available for Coverall
- Highly transparent PureView arc flash faceshield with slotted adapter for greater range visibility
- Low profile chin cup
- Standard anti-fog/scratch resistant coating
- Lightweight design
Specifications
- Glove Size3X-Large
- ColorGrey
- Size3X
- Product TypeArc Flash Protective Clothing Kits
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data