Motion
KIT2TC8GPVBXL08
Arc Flash Protective Clothing Kit - SM-3X Garment Size, Grey Color, XL Glove Size
Mi Item #10692176
MFR #KIT2TC8GPVBXL08
Price$1,471.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arc Flash Protective Clothing Kit - SM-3X Garment Size, Grey Color, XL Glove Size
Mi Item #10692176
MFR #KIT2TC8GPVBXL08

Mfr description
KIT2TC8GPVBXL08 TECGEN FR 8 CAL
  • Inherently flame resistant
  • Lightweight, breathable fabric
  • Wide Range of layered arc data available for Coverall
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,471.24/each

Specifications

Dimensions

  • Garment Size
    SM-3X
  • Glove Size
    XL
  • Size
    XL

Details

  • Color
    Grey
  • Product Type
    Arc Flash Protective Clothing Kits
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)