Motion
33-115/XXL
Seamless Knit Polyester Glove with Polyurethane Coated Flat Grip on Palm & Fingers
MI ITEM #10692335
MFR #33-115/XXL
List Price$1.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Polyester Glove with Polyurethane Coated Flat Grip on Palm & Fingers
MI ITEM #10692335
MFR #33-115/XXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.21/each for your price

Overview

Mfr description
33-115XXL WHITE XXL POLYESTER GLOVE
  • Seamless knit polyester shell offers increased comfort, finger dexterity and breathability
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Breathable back for comfort
  • Pair packed for ease of distribution

Specifications

  • Glove Size
    XXL or Size 11
  • Size
    2XL
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Lining Material
    Polyester
  • Cuff Type
    Knit Wrist
  • Application
    • Thin Coating, Good Grip for High Dexterity Handling • Small Parts Handling • Maintenance and Repair Operations • Quality Control and Inspection
  • Color
    White
  • Grip Pattern
    Flat
  • Coating Material
    Polyurethane
  • Length
  • Liner Material
    Polyester
  • Knit Gauge
    13
  • Manufacturer Upc Number
    616314164989
  • Description
    Used in electronic and computer assembly, quality control, inspection and general assembly.
  • EN388
    3121
  • Spec Sheet
  • Additional Details
    Used in electronic and computer assembly, quality control, inspection and general assembly.
  • Description Keyword
    SeamlessGlove Coated
  • UPC_NO
    616314164989
  • Cuff Style
    Knit Wrist

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text