Motion
84039
DRW LINER - FOR CABINETS: 18" D - SMALL DRAWER
MI ITEM #10692782
MFR #84039
Price$2.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DRW LINER - FOR CABINETS: 18" D - SMALL DRAWER
MI ITEM #10692782
MFR #84039

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.75/each

Specifications

Dimensions

  • Depth
    18.0000 in
  • Height
    .0625 in
  • Width
    16.3750 in

Details

  • Accessory Type
    Drawer Liner Kit
  • Product Types
    Bank Drawer
  • Type
    Drawer Liner Kit For Chest And Cabinet
  • UPC_NO
    024821840393

Overview

Mfr description
84039 DRAWER LINER FOR SMALL BANK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought