Motion
KITGC2Y08
Enespro Class 2 Voltage 14" Glove Kit- Yellow (08)
MI ITEM #10692791
MFR #KITGC2Y08
List Price$460.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enespro Class 2 Voltage 14" Glove Kit- Yellow (08)
MI ITEM #10692791
MFR #KITGC2Y08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$460.89/each for your price

Overview

Mfr description
KITGC2Y08 CLASS 2 RUBBER VOLTAGE GLOVE
  • Rubber voltage gloves are electrically tested and marked with initial test date
  • Class 2 - Max Use Voltage 17,000V AC/25,500V DC
  • Available in black, red, and yellow
  • Arc Flash

Specifications

  • Glove Size
    8 in
  • Color
    Yellow
  • Material
    Rubber/Leather
  • UPC_NO
    845811074389
  • Manufacturer Catalog
  • Size
    8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text