Motion
KITGC0Y10AG
Enespro Class 0 Voltage 11" Glove Kit with FR Liner Glove- Yellow (10)
MI ITEM #10692837
MFR #KITGC0Y10AG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enespro Class 0 Voltage 11" Glove Kit with FR Liner Glove- Yellow (10)
MI ITEM #10692837
MFR #KITGC0Y10AG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KITGC0Y10AG CLASS 0 ARCGUARD RUBBER
  • Rubber voltage gloves are electrically tested and marked with initial test date
  • Enespro® FR knit gloves can be used with rubber voltage as a liner for added protection
  • Enespro® FR knit gloves stretches for flexibility and dexterity
  • Enespro® FR knit gloves RG: fits rubber voltage glove sizes 8-11
  • Enespro® FR knit gloves LG: fits rubber voltage glove sizes 10-12
  • Class 0 - Max Use Voltage 1,000V AC/1,500V DC

Specifications

  • Glove Size
    10 in
  • Color
    Yellow
  • Material
    Rubber/Leather
  • Manufacturer Catalog
  • Size
    10 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text