Motion
DF2-CM-762-PLP-RG-SM

NATIONAL SAFETY APPAREL
DF2-CM-762-PLP-RG-SM

DRIFIRE PRIME FR Long John (SM)
MI ITEM #10692848
MFR #DF2-CM-762-PLP-RG-SM
List Price$183.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NATIONAL SAFETY APPAREL
DF2-CM-762-PLP-RG-SM

DRIFIRE PRIME FR Long John (SM)
MI ITEM #10692848
MFR #DF2-CM-762-PLP-RG-SM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$183.44/each for your price

Overview

Mfr description
DF2-CM-762-PLP-RG-SM DRIFIRE PRIME FR
  • 4-way stretch fabric for maximum comfort
  • Moisture-wicking technology to keep you drier
  • Inherently flame resistant, FR protection will not wash/wear out
  • Offset, flat-locked seams for no-rub comfort
  • Athletic design and cut
  • UPF 50+, Fabric blocks up to 99.5% of UV Radiation

Specifications

  • Color
    Grey
  • Material
    6.5 oz. DRIFIRE® PRIME
  • UPC_NO
    845811023769
  • Manufacturer Upc Number
    845811023769

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text