Specifications
Dimensions
- Material Weight6.5 oz
Details
- ColorGray
- DescriptionDRIFIRE PRIME FR Long John
- Garment TypePants
- Manufacturer Upc Number845811023806
- Material6.5 oz. DRIFIRE® PRIME
- Max Arc Flash ProtectionCAT 1, 4.9
- TypeLong John pant
- UPC_NO845811023806
Overview
Mfr description
DF2-CM-762-PLP-RG-2X DRIFIRE PRIME FR
- 4-way stretch fabric for maximum comfort
- Moisture-wicking technology to keep you drier
- Inherently flame resistant, FR protection will not wash/wear out
- Offset, flat-locked seams for no-rub comfort
- Athletic design and cut
- UPF 50+, Fabric blocks up to 99.5% of UV Radiation