Overview
Mfr description
V21TV2ZSM VIZABLE FR HI-VIS DELUXE ROAD
- Dual Hazard protection against arc flash and flash fire
- Moisture wicking and breathable
- Inherently flame resistant, FR protection will not wash/wear out
- Zip front closure and mic-clip
- FR silver reflective trim
- Cell phone chest pocket, pencil pocket, and two lower inside pockets
Specifications
- ANSI ClassANSI/ISEA Type R Class 2
- Material6.5 oz. Westex® DH
- Manufacturer Upc Number845811049783
- ColorFluorescent Yellow
- UPC_NO845811049783
- Product TypeHigh-Visibility Vests
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data