Overview
Mfr description
DF2-CM-446TS-DS-MD DRIFIRE LIGHTWEIGHT
- Lightweight, breathable fabric
- Unsurpassed moisture wicking & dry rate
- Inherently flame resistant, FR protection will not wash/wear out
- Odor control technology
- Quickly identify compliance with exterior labeling
- Ribbed collar maintains shape
- Soft fabric prevents chafing and maximizes comfort
Specifications
- Manufacturer Catalog
- Material5.4 oz. DRIFIRE® Lightweight Knit
- ColorDesert Sand
- UPC_NO845811020133
- Manufacturer Upc Number845811020133
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data