Motion
C09UPLCMD42
Lab Coat - 9 oz. Westex® UltraSoft®, Color: Navy, 12 cal/cm2 Arc Rating
Mi Item #10692883
MFR #C09UPLCMD42
Price$250.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lab Coat - 9 oz. Westex® UltraSoft®, Color: Navy, 12 cal/cm2 Arc Rating
Mi Item #10692883
MFR #C09UPLCMD42

Mfr description
C09UPLCMD42 FR LAB COAT IN ULTRASOFT
  • Covered snap front closure
  • Exterior breast pocket and two front lower pockets
  • Lightweight and breathable design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$250.46/each

Specifications

Dimensions

  • Chest Size
    31 in, 35 in
  • Length
    42 in
  • Material Weight
    9 oz
  • Sleeve Length
    34-1/2 in

Details

  • Arc Rating
    12 cal/cm2
  • Color
    Navy
  • Features
    Button closures at front and wrist, Covered snap front closure, Dual Hazard protection against arc flash and flash fire, Exterior breast pocket and two front lower pockets, Lightweight and breathable design, Spread collar, Standard coat length is 42 in
  • Garment Type
    Lab Coat
  • Material
    9 oz. Westex® UltraSoft®
  • Product Type
    Lab Coats & Smocks
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)