Motion
TCGSCWN00116SMRG00

NATIONAL SAFETY APPAREL
TCGSCWN00116SMRG00

Coverall - Front Covered 2-Way Zipper Closure
MI ITEM #10692899
MFR #TCGSCWN00116SMRG00
Price$427.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NATIONAL SAFETY APPAREL
TCGSCWN00116SMRG00

Coverall - Front Covered 2-Way Zipper Closure
MI ITEM #10692899
MFR #TCGSCWN00116SMRG00

Mfr description
TCGSCWN00116SMRG00 WOMENS TECGEN FR
  • Flame Resistant
  • Lightweight
  • Breathable
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$427.38/each

Specifications

Dimensions

  • Hazardous Protection Level
    CAT 2
  • Material Weight
    5.5

Details

  • Additional Details
    Contoured silhouette, Elastic waistband, Pass-through side pockets with snaps, Two-way covered zipper closure, Two chest pockets with flaps, Seven pocket design
  • Ankle Closure
    Zipper
  • Ankle Style
    Zipper Closure
  • Approval Listing Regulations
    NFPA 70E, NFPA 2112, ASTM F1506, CSA Z462, OSHA 1910.269, UL Certified
  • Arc Rating
    8 cal/cm²
  • Closure Type
    Front Covered 2-Way Zipper
  • Color
    Navy
  • Cuff Style
    Zipper
  • Description
    DRIFIRE TECGEN Women's FR Coverall
  • Fabric Type
    TECGEN SELECT OPF Blend Twill
  • Features
    Breathable, Contoured silhouette, Elastic waistband, Flame Resistant, Lightweight, Moisture wicking, Pass-through side pockets, Seven pocket design, Two-way covered zipper closure
  • Flame Resistance
    Yes
  • Flame Resistant
    Flame Resistant
  • Front Closure
    Two-way covered zipper closure
  • Garment Style
    Flame-Resistant Coverall
  • Garment Type
    Coverall
  • Garment Use
    Arc Flash, Flash Fire
  • Manufacturer Catalog
  • Manufacturer Upc Number
    848774025917
  • Material
    5.5 oz. TECGEN SELECT OPF Blend Twill
  • Max Arc Flash Protection
    8
  • Number Of Pockets
    7
  • Pant Cuff
    Zipper
  • Product Line
    DRIFIRE TECGEN
  • Product Type
    Coveralls
  • Series
    DRIFIRE TECGEN
  • Type
    Coverall
  • UPC_NO
    848774025917

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)