Overview
Mfr description
TCGSCWN00112LGRG00 WOMENS TECGEN FR
- Dual Hazard protection against arc flash and flash fire
- Contoured silhouette with elastic waistband
- Pass-through side pockets with snaps
- Two-way covered zipper closure for easy entry
- Inherently flame resistant, FR protection will not wash/wear out
- Lightweight, breathable fabric
- Unsurpassed moisture wicking and drying rate
- Two chest pockets with flaps
Specifications
- ColorTan
- Arc Rating8 cal/cm²
- Material5.5 oz. TECGEN SELECT® OPF Blend Twill
- Manufacturer Upc Number848774024255
- UPC_NO848774024255
- Product TypeCoveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data