Motion
TCGSCWN00116MDRG00

NATIONAL SAFETY APPAREL
TCGSCWN00116MDRG00

Coverall - Front Covered 2-Way Zipper Closure
MI ITEM #10692902
MFR #TCGSCWN00116MDRG00
Price$427.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NATIONAL SAFETY APPAREL
TCGSCWN00116MDRG00

Coverall - Front Covered 2-Way Zipper Closure
MI ITEM #10692902
MFR #TCGSCWN00116MDRG00

Mfr description
TCGSCWN00116MDRG00 WOMENS TECGEN FR
  • Flame Resistant
  • Breathable
  • Moisture Wicking
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$427.38/each

Specifications

Dimensions

  • Hazardous Protection Level
    CAT 2
  • Material Weight
    5.5

Details

  • Additional Details
    Contoured silhouette with elastic waistband, Pass-through side pockets with snaps, Two-way covered zipper closure for easy entry, Two chest pockets with flaps, Lightweight, breathable fabric, Unsurpassed moisture wicking and drying rate, Dual Hazard protection against arc flash and flash fire, Inherently flame resistant, Seven pocket design with side pass through
  • Approval Listing Regulations
    NFPA 70E, NFPA 2112, ASTM F1506, CSA Z462, OSHA 1910.269, UL Certified
  • Arc Rating
    8 cal/cm²
  • Closure Type
    Front Covered 2-Way Zipper
  • Color
    Navy
  • Description
    DRIFIRE TECGEN Women's FR Coverall
  • Fabric Type
    TECGEN SELECT OPF Blend Twill
  • Features
    Breathable, Elastic Waistband, Flame Resistant, Moisture Wicking, Two-Way Zipper
  • Flame Resistance
    Yes
  • Flame Resistant
    Flame Resistant
  • Front Closure
    Two-Way Covered Zipper
  • Garment Style
    Flame-Resistant Coverall
  • Garment Type
    Coverall
  • Garment Use
    Utilities Maintenance, Manufacturing
  • Group & Class
    NFPA 70E
  • Manufacturer Catalog
  • Manufacturer Upc Number
    848774025924
  • Material
    5.5 oz. TECGEN SELECT OPF Blend Twill
  • Max Arc Flash Protection
    8
  • Number Of Pockets
    7
  • Product Line
    DRIFIRE TECGEN
  • Product Type
    Coveralls
  • Series
    DRIFIRE TECGEN
  • Type
    Flame-Resistant Coverall
  • UPC_NO
    848774025924

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)