Motion
C09UJLCFS3X42
Lab Coat - 7 oz. Westex® UltraSoft®, Color: Navy, 3 XL, 9.2 cal/cm2 Arc Rating
Mi Item #10692975
MFR #C09UJLCFS3X42
Price$252.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lab Coat - 7 oz. Westex® UltraSoft®, Color: Navy, 3 XL, 9.2 cal/cm2 Arc Rating
Mi Item #10692975
MFR #C09UJLCFS3X42

Mfr description
C09UJLCFS3X42 FR FOOD PROCESSING LAB
  • Created for food service: no buttons, no loose or hanging components
  • Side pass-through pockets
  • Generous cut allows for unrestricted movement
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$252.68/each

Specifications

Dimensions

  • Chest Size
    46 in, 50 in
  • Length
    42 in
  • Material Weight
    7 oz
  • Size
    3
  • Sleeve Length
    36-1/2 in

Details

  • Arc Rating
    9.2 cal/cm2
  • Color
    Navy
  • Features
    Covered snaps on front and cuffs, Created for food service: no buttons, no loose or hanging components, Dual certified for arc flash and flash fire protection, Generous cut allows for unrestricted movement, Lightweight and breathable design, Side pass-through pockets, Standard coat length is 42 in
  • Garment Type
    Lab Coat
  • Material
    7 oz. Westex® UltraSoft®
  • Product Type
    Lab Coats & Smocks
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)