Overview
Mfr description
C09UJLCFSSM42 FR FOOD PROCESSING LAB
- Created for food service: no buttons, no loose or hanging components
- Side pass-through pockets
- Generous cut allows for unrestricted movement
- Covered snaps on front and cuffs
- Standard coat length is 42"
- Dual certified for arc flash and flash fire protection
- Lightweight and breathable design
Specifications
- Material7 oz. Westex® UltraSoft®
- ColorNavy
- Product TypeLab Coats & Smocks
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data