Motion
V20TV2VMD
DRIFIRE FR Hi-Vis Twill Contractor Class 2 Vest MD
MI ITEM #10692994
MFR #V20TV2VMD
Price$137.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DRIFIRE FR Hi-Vis Twill Contractor Class 2 Vest MD
MI ITEM #10692994
MFR #V20TV2VMD

Mfr description
V20TV2VMD VIZABLE FR HI-VIS CONTRACTOR
  • Dual Hazard protection against arc flash and flash fire
  • Moisture wicking and breathable fabric for improved comfort
  • Inherently flame resistant, FR protection will not wash/wear out
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.39/each

Specifications

Details

  • ANSI Class
    ANSI/ISEA Type R Class 2
  • Color
    Fluorescent Yellow
  • Manufacturer Upc Number
    845811049721
  • Material
    6.5 oz. Westex® DH
  • Product Type
    High-Visibility Vests
  • UPC_NO
    845811049721

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)