Specifications
Details
- ANSI ClassANSI/ISEA Type R Class 2
- ColorFluorescent Yellow
- Manufacturer Upc Number845811049745
- Material6.5 oz. Westex® DH
- Product TypeHigh-Visibility Vests
- UPC_NO845811049745
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)