Overview
Mfr description
V20TV2VLG VIZABLE FR HI-VIS CONTRACTOR
- Dual Hazard protection against arc flash and flash fire
- Moisture wicking and breathable fabric for improved comfort
- Inherently flame resistant, FR protection will not wash/wear out
- FR hook and loop front closure
- FR silver reflective trim
Specifications
- ANSI ClassANSI/ISEA Type R Class 2
- Material6.5 oz. Westex® DH
- Manufacturer Upc Number845811049738
- ColorFluorescent Yellow
- UPC_NO845811049738
- Product TypeHigh-Visibility Vests
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data