Motion
V20TV2V3X
DRIFIRE FR Hi-Vis Twill Contractor Class 2 Vest 3X
MI ITEM #10692998
MFR #V20TV2V3X
Your Price$131.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DRIFIRE FR Hi-Vis Twill Contractor Class 2 Vest 3X
MI ITEM #10692998
MFR #V20TV2V3X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$131.41/each(List $151.12)

Overview

Mfr description
V20TV2V3X VIZABLE FR HI-VIS CONTRACTOR
  • Dual Hazard protection against arc flash and flash fire
  • Moisture wicking and breathable fabric for improved comfort
  • Inherently flame resistant, FR protection will not wash/wear out
  • FR hook and loop front closure
  • FR silver reflective trim

Specifications

  • ANSI Class
    ANSI/ISEA Type R Class 2
  • Material
    6.5 oz. Westex® DH
  • Manufacturer Upc Number
    845811049769
  • Color
    Fluorescent Yellow
  • UPC_NO
    845811049769
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text