Motion
KITGC2B08AG
Enespro Class 2 Voltage 14" Glove Kit with FR Liner Glove- Black (08)
MI ITEM #10693004
MFR #KITGC2B08AG
List Price$519.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enespro Class 2 Voltage 14" Glove Kit with FR Liner Glove- Black (08)
MI ITEM #10693004
MFR #KITGC2B08AG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$519.60/each for your price

Overview

Mfr description
KITGC2B08AG CLASS 2 ARCGUARD RUBBER
  • Rubber voltage gloves are electrically tested and marked with initial test date
  • Enespro® FR knit gloves can be used with rubber voltage as a liner for added protection
  • Enespro® FR knit gloves stretches for flexibility and dexterity
  • Enespro® FR knit gloves RG: fits rubber voltage glove sizes 8-11
  • Enespro® FR knit gloves LG: fits rubber voltage glove sizes 10-12
  • Class 2 - Max Use Voltage 17,000V AC/25,500V DC

Specifications

  • Glove Size
    8 in
  • Color
    Black
  • Material
    Rubber/Leather
  • UPC_NO
    845811074297
  • Manufacturer Catalog
  • Size
    8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text